Single Handle Valve Trim in Chrome
Allura® Single Handle Valve Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Allura shower valve trim includes faceplate, lever handle, screws and diverter handle
- For use with the Symmons Temptrol valve. Valve not included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Allura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Handle Material:
- Plastic
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 671256877557
- WaterSense Labeled:
- No