Two Handle Multi Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Allura® Two Handle Multi Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allura®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-3/4 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Pulsating
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 671256382518
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No