Two Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Allura® Two Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allura shower trim with lever handle and secondary integral volume control
- Volume control integrated into pressure balancing valve
- Three mode showerhead
- GPM 1.5 (5.7L/min)
- Tub spout not included
- Valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 8-1/8
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 671256354188