Two Handle Multi Function Shower System in Polished Chrome
Allura® Two Handle Multi Function Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allura shower/hand shower trim
- Requires Temptrol® pressure balancing shower valve
- Requires Symmons dual outlet diverter valve
- Cradle for hand shower wand
- Dual checks for backflow protection
- 60" flexible metal hose
- 3 mode hand shower wand
- 3 mode showerhead
- Tub spout not included
- 2.0 gpm (7.6 L/min) flow restrictors
Documents
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Allura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 5
- Escutcheon Width:
- 5
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 6-3/4
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 671256599459