This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

CCN LF 1.0 2HDL LEV W/SPRD LAV FCT
Symmons Industries Two Handle Deck Mount Faucet in Polished Chrome
Manufacturer Part #SLW4712PP
Symmons Industries

Allura® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLW-4712-1.0
  • Item #7293350
  • Manufacturer Part #SLW-4712-1.0
5 out of 5 Customer Rating
Brand image

This product has been replaced by

CCN LF 1.0 2HDL LEV W/SPRD LAV FCT
Symmons Industries Two Handle Deck Mount Faucet in Polished Chrome
Manufacturer Part #SLW4712PP
Symmons Industries

Allura® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLW-4712-1.0
  • Item #7293350
  • Manufacturer Part #SLW-4712-1.0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Allura two handle widespread lavatory faucet
  • 8" to 16" mount
  • Ceramic cartridges
  • 1/2" IPS inlet connections standard
  • Metal drain assembly
  • 1.0 gpm (3.8 L/min)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61.9, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Allura®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
8 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3-1/8 in
Handle Material:
Brass
Handle Type:
Lever
Height:
3-1/5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
3-1/5 in
Spout Reach:
4-9/20 in
Spout Swivel:
No
Supply Lines Included:
No
UL Listed:
No
UPC:
671256340730
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
8 in