This product requires certification to purchase.

cabinet unit

Symmons Industries

B Series cabinet unit

  • Fast #
  • Part #SYM7-200B-M
  • Item #10509397
  • Manufacturer Part #7-200B-M
4.9 out of 5 Customer Rating
Brand image
Symmons Industries

B Series cabinet unit

  • Fast #
  • Part #SYM7-200B-M
  • Item #10509397
  • Manufacturer Part #7-200B-M
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Tempcontrol® thermostatic controller
  • Check stops
  • Removable/replaceable cartridge
  • Stainless steel piston
  • Thermal motor with Turbulator™
  • Volume control shut-off valve
  • Bimetal dial thermometer
  • Range 20 to 240 Deg F
  • 3 in face
  • Bottom supplies
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1017
CSA Certified:
CSA B125.3
Collection:
B Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Flow Rate:
27 gpm
Installation Type:
Surface Mount
Material:
Brass, Stainless Steel
Maximum Temperature:
240
Minimum Temperature:
20
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
45 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Type:
SYM7-200B-M
UPC:
671256438048
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Thermostatic Mixing Valve