Single Function Showerhead in Polished Chrome
Bramwell® Single Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WaterSense® 2.0 gpm to use 30% less water without sacrificing performance
- Finished faceplate with easy to clean rubber nozzles
- 5.9 in. diameter
- Limited lifetime homeowner warranty
- 1.75 gpm (6.6 L/min)
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Bramwell®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 5-9/10 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- UL Listed:
- No
- UPC:
- 671256474596
- WaterSense Labeled:
- Yes
- Width:
- 5-9/10 in