This product requires certification to purchase.

Brass Shower Arm and Flange in Matte Black

Symmons Industries

Brass Shower Arm and Flange in Matte Black

  • Fast #
  • Part #SYM300SQ-MB
  • Item #7910987
  • Manufacturer Part #300SQ-MB
5 out of 5 Customer Rating
Brand image
Symmons Industries

Brass Shower Arm and Flange in Matte Black

  • Fast #
  • Part #SYM300SQ-MB
  • Item #7910987
  • Manufacturer Part #300SQ-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 1800
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Long shower arm and flange
  • Metal square flange
  • 8" length
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
Temptrol
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-353/500 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
Shower Arm Reach:
7 in
UL Listed:
No
UPC:
671256491739
Width:
2-1/2 in