BRASTON 24 GRAB BAR
Braston BRASTON 24 GRAB BAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with the Allura and Braston collections
- Durable mounting system
- Metal construction
- Supports up to 250 lbs.
- Americans with Disabilities Act (ADA) compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- Braston
- Collection:
- Braston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Height:
- 24
- Installation Type:
- Wall Mount
- Length:
- 3
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYM583GB24BBZ
- UPC:
- 671256639223
- Weight Capacity:
- 250
- Width:
- 3-3/20