BRASTON HM SHOWER TRIM
Braston BRASTON HM SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Symmons's limited lifetime warranty and 10 year commercial warranty
- Constructed of metal ensuring durability and dependability
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Braston
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Function:
- Multi
- Trim Only:
- No
- Type:
- SYM5891STN15TRM
- UPC:
- 671256656909
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes