TUB SPOUT
Braston TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 7-1/16" length
- Metal construction
- Slip-on installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Braston
- CSA Certified:
- Yes
- Collection:
- Braston
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-2/5
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Symmons Industries
- Fits Model:
- Braston
- Height:
- 2-3/5
- Installation Type:
- Wall Mount
- Length:
- 7
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYM582TS
- UPC:
- 671256641653
- WaterSense Labeled:
- No
- Width:
- 2-2/5