1/2 in. Pressure Balancing Valve
Canterbury® 1/2 in. Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Canterbury shower valve trim
- For use with pressure-balancing valve model S261XBODY, or for 3x faster installation, use Temptrol Rapid Install bracket model S261XBRBODY (valve not included)
- 1 ADA compliant brass lever handle
- Adjustable stop screw to limit handle turn
- Secondary integral diverter
- Constructed of brass and plastic
- Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Canterbury®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UPC:
- 671256325614
- Valve Trim Type:
- Pressure Balancing