Canterbury Escutcheon in Polished Chrome
Canterbury Canterbury Escutcheon in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Canterbury
- Collection:
- Canterbury
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Brass
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
- Type:
- SYMRL318
- UPC:
- 671256572469