This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Symmons Industries

Canterbury® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYM4500-REB-TRM
  • Item #7148534
  • Manufacturer Part #4500-REB-TRM
5 out of 5 Customer Rating
Brand image
Symmons Industries

Canterbury® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYM4500-REB-TRM
  • Item #7148534
  • Manufacturer Part #4500-REB-TRM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 108
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Canterbury shower valve trim
  • Requires Temptrol® pressure balancing shower valve
  • Integral volume control
  • Metal lever handle
  • Showerhead not included
  • Components shall be metal and nonmetallic construction, plated in standard polished chrome finish
  • Available with TA-10 flow control spindle and T-12A cap assembly for Temptrol valve bodies installed with test cap (order p/n S4500TRMTC)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Canterbury®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-1/2
Escutcheon Width:
7-1/2
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
UPC:
671256392326
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No