*CVR* CCY LF 1.5 *CARRIN KITC FCT
Carrington™ *CVR* CCY LF 1.5 *CARRIN KITC FCT
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Carrington™
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Brass
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 6
- Spout Reach:
- 8-3/4
- Spout Type:
- Swivel
- Type:
- SYMS2650
- UPC:
- 671256371338
- WaterSense Labeled:
- No