Multi Function Hand Shower in Polished Chrome
This product has been replaced by
Manufacturer Part #442HS-2.0
Carrington® Multi Function Hand Shower in Polished Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2005
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-05
- Collection:
- Carrington®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Hand Shower Diameter:
- 3-1/4 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Type:
- SYM442HS20
- UL Listed:
- No
- UPC:
- 671256321104
- WaterSense Labeled:
- No