Cartridge for 4-458E
Cartridge for 4-458E
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Extended replacement diverter cartridge
- For use with 4-458E series diverter valves for premium trim
- Genuine Symmons repair part
Specifications
- Brand Model Compatibility:
- 4-458E
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256367362
- Width:
- 1