Single Function Full Showerhead in Polished Chrome
Clear-Flo Single Function Full Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 26 Pallet: 35-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Showerhead: 1-mode
- Diameter: 2"
- Gpm: 2.5
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Clear-Flo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed:
- No
- Length:
- 3-1/5 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 671256928457
- WaterSense Labeled:
- No