Shower System with Lever Handle and Integral Service Stops
Commercial Series Shower System with Lever Handle and Integral Service Stops
Product Details
Product Details
- Temptrol shower system with lever handle and integral service stops
- Temptrol pressure balancing valve
- Metal lever handle
- One mode handshower
- One mode showerhead
- 2 gpm (7.6 Lpm) standard
- Tub spout not included
- Less showerhead (head only)
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Commercial Series
- Faucet Valve Type:
- Pressure Balancing
- Fits Brand:
- Symmons Industries
- Flow Rate:
- 1.5 gpm
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMC96500B30VXL115
- UPC:
- 671256629774
- Valve Size:
- 1/2 in