Two Handle Lever Deck Mount Faucet in Polished Chrome
Carrington® Two Handle Lever Deck Mount Faucet in Polished Chrome
Product Details
Product Details
- Carrington two handle widespread lavatory faucet
- 8" to 16" mount
- 1.5 gpm (5.7 L/min)
-
Lead Law Compliant
-
Green
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Carrington®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/8
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 4-5/32
- Spout Reach:
- 5-13/16
- UPC:
- 671256373912
- WaterSense Labeled:
- Yes