Single Handle Shower Faucet in Chrome (Trim Only)
Single Handle Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 12 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Origins shower trim
- Showerhead 4-231
- GPM 1.5 (5.7 L/min)
- Tub spout not included
- Valve not included
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- UPC:
- 671256575767