Spring with Saddle for 7-1000
Spring with Saddle for 7-1000
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 7-1000
- Faucet Part Type:
- Spring with Saddle
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256775501
- WaterSense Labeled:
- No