Brass and Plastic Handle Kit in Satin Nickel
Degas® Brass and Plastic Handle Kit in Satin Nickel
Package Quantity Info:
Each: 1 Case: 50 Pallet: 3600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Degas handle
- Genuine Symmons repair part
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- S0216
- Collection:
- Degas®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Material:
- Brass, Plastic
- Number of Handles:
- Single Handle
- UPC:
- 671256994643