This product requires certification to purchase.

7-3/8 in. Brass Shower Arm and Flange in Brushed Bronze

Symmons Industries

Degas™ 7-3/8 in. Brass Shower Arm and Flange in Brushed Bronze

  • Fast #
  • Part #SYM522SA-BBZ
  • Item #4915490
  • Manufacturer Part #522SA-BBZ
5 out of 5 Customer Rating
Brand image
Symmons Industries

Degas™ 7-3/8 in. Brass Shower Arm and Flange in Brushed Bronze

  • Fast #
  • Part #SYM522SA-BBZ
  • Item #4915490
  • Manufacturer Part #522SA-BBZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Degas™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-3/8
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
7-3/8
UL Listed:
No
UPC:
671256366662
WaterSense Labeled:
No