This product requires certification to purchase.

24 in. Grab Bar in Stainless Steel

Symmons Industries

Design Studio™ 24 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #SYMSGB-24
  • Item #4631994
  • Manufacturer Part #SGB-24
3.3 out of 5 Customer Rating
Brand image
Symmons Industries

Design Studio™ 24 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #SYMSGB-24
  • Item #4631994
  • Manufacturer Part #SGB-24
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 35
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • ADA grab bar
  • Metal construction
  • Horizontal
  • Grab bar only
  • Requires hand spray
  • Stainless Steel finish
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Capacity:
250 lbs
Collection:
Design Studio™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1-1/2
Height:
26-3/16
IAPMO Listed:
No
Length:
24
Material:
Stainless Steel
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256394467