Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Design Studio™ Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Design Studio™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 8-1/8
- Lead Law Compliance Level:
- Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 3-3/8
- Spout Reach:
- 7-1/4
- Spout Type:
- Swivel
- UPC:
- 671256546743
- WaterSense Labeled:
- No