*CVR* CCY DIA DIV TUB SPT
Dia® *CVR* CCY DIA DIV TUB SPT
Package Quantity Info:
Each: 1 Case: 15 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diverter tub spout
- 7" length
- Pull-up diverter
- Metal construction
- Thread on installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Dia®
- Color Finish Name:
- Brushed Bronze
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Length:
- 7
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Tub Spout Reach:
- 7
- Tub Spout Type:
- Non-diverter
- Type:
- SYM352TSBBZ
- UL Listed:
- No
- UPC:
- 671256493955
- WaterSense Labeled:
- No
- Width:
- 2-1/2