This product requires certification to purchase.

1-Hook Robe Hook in Matte Black

Symmons Industries

Dia® 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #SYM353RH-MB
  • Item #7910548
  • Manufacturer Part #353RH-MB
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #SYM353RH-MB
  • Item #7910548
  • Manufacturer Part #353RH-MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 50 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Dia robe hook
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Base Plate Height:
1-7/8 in
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Dia®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Height:
1-89/100 in
IAPMO Listed:
No
Length:
1-97/100 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
671256514179
Width:
1-89/100 in