2 gpm 3-Function Round Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #352SH-3
Dia® 2 gpm 3-Function Round Showerhead in Polished Chrome
Product Details
Product Details
- Dia Three mode showerhead
- Diameter 3"
- GPM 2.0 (9.5L/min)
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2
- Showerhead Function:
- Multi
- UPC:
- 671256374230
- WaterSense Labeled:
- Yes