This product requires certification to purchase.

18 in. Towel Bar in Matte Black

Symmons Industries

Dia® 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #SYM353TB-18-MB
  • Item #7911031
  • Manufacturer Part #353TB-18-MB
4.9 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #SYM353TB-18-MB
  • Item #7911031
  • Manufacturer Part #353TB-18-MB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dia 18" or 24" towel bar
  • Metal construction
  • Requires Certification
Dimensions & Measurements
Depth
3-1/4 in
Height
1-89/100 in
Length
18 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Dia®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Brass, Stainless Steel
Mount Type
Wall
Number of Bars
1
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
671256480641