This product requires certification to purchase.

Round Closed Towel Ring in Brushed Bronze

Symmons Industries

Dia® Round Closed Towel Ring in Brushed Bronze

  • Fast #
  • Part #SYM353TR-BBZ
  • Item #7910310
  • Manufacturer Part #353TR-BBZ
3.8 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® Round Closed Towel Ring in Brushed Bronze

  • Fast #
  • Part #SYM353TR-BBZ
  • Item #7910310
  • Manufacturer Part #353TR-BBZ
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dia towel ring
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Dia®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
2-5/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-3/5 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Ring Type:
Closed
Shape:
Round
UPC:
671256931525
Width:
6 in