18 in. Towel Bar in Brushed Bronze
Dia® 18 in. Towel Bar in Brushed Bronze
Package Quantity Info:
Each: 1 Case: 15 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dia 18" or 24" towel bar
- Metal construction
- Mounting hardware included
- Standard finish is polished chrome
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Dia®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-89/100 in
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256493986