This product requires certification to purchase.

18 G/BAR SN

Symmons Industries

Dia® 18 G/BAR SN

  • Fast #
  • Part #SYM353GB-18-STN
  • Item #7544225
  • Manufacturer Part #353GB-18-STN
5 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® 18 G/BAR SN

  • Fast #
  • Part #SYM353GB-18-STN
  • Item #7544225
  • Manufacturer Part #353GB-18-STN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20 Pallet: 320
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 18" ADA Dia grab bar
  • Stainless steel construction
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Base Plate Height:
3-1/16
Brand Model Compatibility:
Dia
CARB OTC LEED Compliant:
No
Collection:
Dia®
Color Finish Name:
Satin Nickel
Depth:
3-1/16
GSA Approved:
No
Hardware Included:
Yes
Height:
21-1/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-3/20
Material:
Stainless Steel
NSF Certified:
No
Number of Bars:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Type:
SYM353GB18STN
UPC:
671256478686
Width:
18