This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Symmons Industries

Dia® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #SYM353TB-24-MB
  • Item #7889893
  • Manufacturer Part #353TB-24-MB
4.9 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #SYM353TB-24-MB
  • Item #7889893
  • Manufacturer Part #353TB-24-MB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dia 24" towel bar
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
Dia
CARB OTC LEED Compliant:
No
Collection:
Dia®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-89/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
6-1/4 in
UPC:
671256480665
Width:
24 in