This product requires certification to purchase.

24 in. Towel Bar in Satin Nickel

Symmons Industries

Dia® 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #SYM353TB-24-STN
  • Item #4503011
  • Manufacturer Part #353TB-24-STN
5 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #SYM353TB-24-STN
  • Item #4503011
  • Manufacturer Part #353TB-24-STN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Dia 24 in. towel bar
  • Metal construction
  • Easy to install
  • Lifetime limited homeowners warranty
  • Requires Certification
Dimensions & Measurements
Depth
6-1/4 in
Height
1-89/100 in
Length
3-27/100 in
Projection
6-1/4 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Dia®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Brass, Stainless Steel
Mount Type
Wall
Number of Bars
1
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
671256387889