3-22/25 in. Brass Handle in Polished Chrome
Dia® 3-22/25 in. Brass Handle in Polished Chrome
Package Quantity Info:
Each: 1 Case: 24 Pallet: 1728-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub/shower handle kit
- For use with the Dia collection
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 671256014648
- WaterSense Labeled:
- No
- Width:
- 2 in