36 in. Grab Bar in Brushed Bronze
Dia® 36 in. Grab Bar in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 490-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dia 36" ADA grab bar
- Brushed bronze finish
- Stainless steel construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 3-1/16 in
- Base Plate Width:
- 3-1/16 in
- Collection:
- Dia®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Hardware Included:
- Yes
- Height:
- 39-1/8 in
- Length:
- 36 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 3-1/16 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256591514
- Weight Capacity:
- 250 lb
- Width:
- 3-3/20 in