36 in. Grab Bar in Polished Chrome
Dia® 36 in. Grab Bar in Polished Chrome
Product Details
Product Details
- 36" ADA Dia grab bar
- Stainless steel construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Base Plate Height:
- 3-1/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 39-1/8 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-1/16 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256478730
- Weight Capacity:
- 500 lb
- Width:
- 3-3/20 in