36 in. Shower Rail in Polished Chrome
Dia® 36 in. Shower Rail in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with the Dia collection
- 4 in multi-function hand shower wand spray head with HydroMersion technology for increased pressure and force
- Hand shower wand features seven modes, including full, massage, waterfall, spa and pause
- Non-corrosive EverFlow rubber nozzles are easy-to-clean
- 1-1/2 in Dia ADA bar with slide mechanism
- 60 in flexible metal hose
- Wall elbow included
- 2 gpm (7.6 Lpm) flow rate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hose Included:
- Yes
- Hose Length:
- 60
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Slide Bar Height:
- 36
- Type:
- SYMH35936
- UPC:
- 671256650426