42 in. Grab Bar in Brushed Bronze
Dia® 42 in. Grab Bar in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 490-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Dia 36" ADA grab bar
- Brushed bronze finish
- Stainless steel construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 3-1/16
- Collection:
- Dia®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Hardware Included:
- Yes
- Height:
- 45-1/8
- Length:
- 42
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 3-1/16
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256591521
- Weight Capacity:
- 250
- Width:
- 3-3/20