42 in. Grab Bar in Matte Black
Dia® 42 in. Grab Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 490-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supports up to 250 lbs
- 1-1/2" bar diameter
- 3" flange diameter
- Bar extends 1-1/2" from wall
- Concealed mounting for a clean look
- Meets WW-P-541/8B federal specification for manufacturing
- Meets ADA load requirements when properly installed
- Stainless steel construction
- Grab bar compatible with WingIts stainless steel grab bar fasteners (p/n GBW40) for drywall applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 3-1/16
- Brand Model Compatibility:
- GBW40
- Collection:
- Dia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-1/2
- Hardware Included:
- Yes
- Height:
- 45-1/8
- Length:
- 42
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 3-1/16
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256591392
- Weight Capacity:
- 250
- Width:
- 3-3/20