42 in. Grab Bar in Satin Nickel
Dia® 42 in. Grab Bar in Satin Nickel
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 3-1/16
- CARB OTC LEED Compliant:
- No
- Collection:
- Dia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 1-1/2
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Length:
- 42
- Material:
- Stainless Steel
- Mount Type:
- Concealed
- NSF Certified:
- No
- Projection:
- 1-1/2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256478761
- Weight Capacity:
- 250