5 ft. Curved Shower Rod in Satin Nickel
Dia® 5 ft. Curved Shower Rod in Satin Nickel
Package Quantity Info:
Each: 1 Pallet: 13-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dia curved shower rod
- Metal construction
- Can be used for both Dia and Duro Collections.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dia®
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- Height:
- 10-1/2 in
- IAPMO Listed:
- No
- Length:
- 61-13/100 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256954265
- Width:
- 1-19/20 in