7 in. Metal Tub Spout in Matte Black
Dia® 7 in. Metal Tub Spout in Matte Black
Product Details
Product Details
- Diverter tub spout
- 7" length
- Pull-up diverter
- Metal construction
- Thread on installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Dia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPT
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Spout Type:
- Diverter
- UPC:
- 671256480535
- Width:
- 2-1/2 in