ADELINE STREET KITCHEN FAUCET
This product has been replaced by
Manufacturer Part #SPR-3510-PD-STS-1.75
Dia® ADELINE STREET KITCHEN FAUCET
Package Quantity Info:
Each: 1 Case: 8 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adeline Street single handle kitchen faucet
- Single hole mount
- Ceramic cartridge
- Braided hose connections
- Two function pull-down spout
- GPM 2.2 (8.3 L/min)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Dia®
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 1-1/8 in
- Spout Reach:
- 8-1/16 in
- Spout Type:
- Swivel
- UPC:
- 671256451276