DIA DIVERTER TRIM
Dia® DIA DIVERTER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Dia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5 in
- Height:
- 5 in
- Length:
- 2-7/8 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 671256616743
- WaterSense Labeled:
- No
- Width:
- 5 in