DIA ESCUTCHEON REPAIR KIT
Dia® DIA ESCUTCHEON REPAIR KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Dia Escutcheon Repair Kit
Specifications
- Brand Model Compatibility:
- Dia
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- Threaded
- Escutcheon Style:
- Round
- Hardware Included:
- Yes
- Height:
- 7-1/2
- Length:
- 7-1/2
- Material:
- Brass, Zinc, Stainless Steel, Plastic
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMRTS011
- UPC:
- 671256389135
- Width:
- 7-1/2