DIA FLOOR STANDING TUB FILLER
Dia® DIA FLOOR STANDING TUB FILLER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Dia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Flow Rate:
- 2 gpm
- Height:
- 42
- Length:
- 3-1/5
- Number of Handles:
- One Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Spout Height:
- 34-31/80
- Type:
- SYMFSTF357220STN
- UPC:
- 671256607796
- WaterSense Labeled:
- No
- Width:
- 7-3/16