DIA HAND SHOWER TRIM
Dia DIA HAND SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4" multifunction hand shower wand featuring HydroMersion Technology which channels water for increased pressure and force.
- Hand shower wand features 7 modes, including Full, Massage, Waterfall, Spa, and Pause.
- EverFlow(TM) rubber spray nozzles are non-corrosive and easy to clean
- 30" hand shower slide bar with 60" flexible metal hose
- Brass escutcheon
- 2.0 gpm (7.6 L/min) flow rate
- 16 or 26 series Symmons Temptrol valve required (not included)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Dia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hand Shower Flow Rate:
- 2.0
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYM3593BSTNTRM
- UPC:
- 671256648461
- WaterSense Labeled:
- Yes