DIA HAND SHOWER TRIM
Dia® DIA HAND SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi-function handshower wand with HydroMersion technology for increased pressure and force
- 4 in handshower wand spray head features seven modes, including full, massage, waterfall, spa and pause
- Non-corrosive EverFlow rubber nozzles are easy-to-clean
- 30 in handshower slide bar with 60 in flexible metal hose
- Metal handle and escutcheon
- 2 gpm (7.6 Lpm) flow rate
- 26 Series Symmons Temptrol valve required (not included)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.0
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Slide Bar Height:
- 30
- Spray Type:
- Full, Massage, Pause, Waterfall
- Type:
- SYM3593BTRM
- UPC:
- 671256648478
- WaterSense Labeled:
- Yes